
Lined Sticky Notes, 4in.x6in. 500 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK
Mfr # 66464
Zoro # G609206626
product price: $20.69
/pk 10, $2.07/eaKey Features
Paper Weight
1.224 lbs
Overall Height
2"
Overall Length
4"
Overall Width
6"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66464
Zoro #
G609206626
UPC #
90696664648
Country of Origin
China
Dimensions
Overall Height
2"
Overall Length
4"
Overall Width
6"
Details
Item
Lined Sticky Notes, 4 x 6, 10 Pack, 500 Sheets (50/Pad), Self Stick Notes with Lines, 4 Assorted Pastel Colors, by Better Office Products, Post Memos, Strong Adhesive, 10 Pads
Paper Weight
1.224 lbs
Description
Better Office Products 4 x 6-inch Lined Sticky Notes in pastel colors come in a variety of pack sizes of 50-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.