Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Medicare Card Holder Protective Sleeves, 3.62in. x 2.4in. Heavy Gauge .25mm Clear Plastic, 6PK
- Mfr # 81006
- Zoro # G709206694
product price:Â
$
6.39
/pk of 6, $1.07/ea
Sold in multiples of 2Â pks for
$12.78
Key Features
Width
3.62"
Height
0.03"
Length
2.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81006
- Zoro #
- G709206694
- UPC #
- 090696810069
- Country of Origin
- China
- Item
- Medicare Card Holder Protective Sleeves, 6 Pack, 3.62" x 2.4", Heavy Gauge (.25mm) Clear Plastic, by Better Office Products, Side Loading, Water Resistant, 6 Credit Card Business Card Holders
Dimensions
- Width
- 3.62"
- Height
- 0.03"
- Length
- 2.4"
Description
Better Office Products Medical Card Protective Sleeves come in a 6 pack, each sleeve measuring 3.62in. x 2.4in.. Made a durably soft .25mm thick PVC with a reinforced 0.8mm edge for added durability. Side loading for maximum coverage and protection. Use for medical cards, ID cards, credit cards and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.