Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Mini Stationery Set, 50 Lined Floral Sheets+50 Env, 5.5in. x 8.25in. 6 Unique Designs, 100PK
- Mfr # 63909
- Zoro # G509210068
product price:Â
$
16.59
/pk of 100, $0.17/ea
Key Features
Paper Weight
0.789 lb
Width
6"
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63909
- Zoro #
- G509210068
- UPC #
- 090696639097
- Country of Origin
- China
- Item
- Mini Stationery Set, 100 Piece Set (50 Lined Floral Sheets + 50 Matching Envelopes), 5.5 x 8.25 inch, 6 Unique Designs, Double Sided Printing, Double Side Lined Paper, by Better Office Products
- Paper Weight
- 0.789 lb
Description
27 lb. bond/100 gsm double-side lined Floral stationery with matching envelopes. The paper is printed on both sides, lined on both sides, and has a special coating to enhance the paper's gorgeous graphics. The set includes 6 unique designs. Great for letter writing with pen pals, friends and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.