Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK

  • Mfr # 80504

  • Zoro # G909210040


product price: $40.37
/pk 4, $10.09/ea

Key Features

Width
4"
Length
11.38"
Height
10.75"
Weight
6.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80504
Zoro #
G909210040
UPC #
090696805041
Country of Origin
China

Dimensions

Width
4"
Length
11.38"
Height
10.75"

Details

Item
4 Pack Mini Stretch Wrap with Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, Mini Shrink Wrap, Industrial Mini Stretch Wrap Film, for Moving and Shipping, 4 Pack
Weight
6.9 lbs

Description

Better Office Products 4-PACK industrial mini stretch wrap contains two rolls of 80 gauge wrap that is 5in. wide by 1,000 feet long. 80 gauge is twice as thick as standard wrap, and each roll is wound onto a 10in. long heavy duty compressed paper core leaving a 5in. long integrated handle. With a handle diameter of 1-3/16in., you get a firmer grip and a more comfortable wrapping experience. Compare Better Office Products mini stretch wrap handle to the industry's standard chunky handle that's 0.5in. larger 1-11/16in. and 13% heavier for the same amount of film. One half-inch less in diameter and means less hand strain. Whether you're securing items for a move or for shipping purposes, time, efficiency, comfort, and ease of use matter. Great for office, home, industrial, moving and shipping use. Each roll weighs 1.63 lbs. and measures 3.75in. diameter x 10.25in. high with a 5in. long handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.