
Navy Blue Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK
Mfr # 65252
Zoro # G209206675
product price: $31.49
/pk 25, $1.26/eaKey Features
Width
11.5"
Height
1.5"
Length
9.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65252
Zoro #
G209206675
UPC #
090696652522
Country of Origin
China
Dimensions
Width
11.5"
Height
1.5"
Length
9.5"
Details
Item
25 Pack Navy Blue Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, by Better Office Products, for Letter Size Paper, 25 Count, Blue
Description
Designed to hold an 8.5 x 11in. award certificate, diploma, or document, each heavyweight certificate holder is made of 300 gsm paper with gold foil scroll design to accent its cover. Each measures 11.25 x 8.75in. folded with reinforced interior edges and die-cut slots in four corners for a secure hold. A total of 25 certificate holders are included in the pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.