Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Packing Tape, 2.7 mil Thick, 1.88 in W x 60 yd L, Clear, 12 PK
- Mfr # 41227
- Zoro # G009210100
product price:Â
$
37.55
/pk of 12, $3.13/ea
Key Features
Tape Paper Weight
5.37 lb
Height
8.8 in
Length
60 yd
Width
1.9 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41227
- Zoro #
- G009210100
- UPC #
- 90696412270
- Country of Origin
- China
- Item
- Packing Tape
- Tape Paper Weight
- 5.37 lb
- Tape Color
- Clear
- Message
- No Message
Dimensions
- Height
- 8.8 in
- Length
- 60 yd
- Width
- 1.9 in
- Tape Thickness
- 2.7 mil
Description
industrial grade shipping and packing tape by Better Office Products is 2.7 mils thick. Each roll holds 60 yards of 1.88in. wide tape, designed to fit standard packing tape dispensers. Use for shipping, storing, packing, and moving. When you need quality packing tape at a reasonable price, choose Better Office Products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.