Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 100PK

  • Mfr # 32412

  • Zoro # G109239070


product price:  $27.99
/pk 100, $0.28/ea

Key Features

Width
11.63"
Length
9.38"
Height
1.13"
Size
100 Pack
Basis Weight
2.251 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32412
Zoro #
G109239070
UPC #
090696324122
Country of Origin
China

Dimensions

Width
11.63"
Length
9.38"
Height
1.13"
Size
100 Pack

Details

Item
Photo Album Refill Sheets, 4 x 6 Inch Mixed Format, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 600 Total Photos (100 Pack)
Basis Weight
2.251 lbs

Description

Better Office Products 4in. x 6in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 3 mixed format pockets per sheet or 6 per page if you insert photos back to back, 2 per pocket. The top pocket is horizontally-oriented landscape format with two vertically-oriented pockets below, all top-loading with double-reinforced edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.