Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK

  • Mfr # 45111

  • Zoro # G109206775


product price:  $48.44
/pk 12, $4.04/ea

Key Features

Width
7"
Height
9.5"
Length
13.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45111
Zoro #
G109206775
UPC #
090696451118
Country of Origin
China

Dimensions

Width
7"
Height
9.5"
Length
13.63"

Details

Item
Black Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, by Better Office Products, Black, Set of 12

Description

Twelve solid black clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety and a polished metal clip. Two 9/32in. holes on either side of the clip allow convenient hanging of the clipboard in your home or workplace. The polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.