
Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Blue, Red, Green, 12PK
Mfr # 45099
Zoro # G509206740
product price:Â $36.74
/pk 12, $3.06/eaKey Features
Width
4.5"
Height
9.5"
Length
13"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45099
Zoro #
G509206740
UPC #
90696450999
Country of Origin
China
Dimensions
Width
4.5"
Height
9.5"
Length
13"
Details
Item
Assorted Colors Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, (3 Each of Black, Red, Blue, Green), Set of 12
Description
Twelve clipboards in a 4-color assortment, 3 of each color: Solid Blue, Solid Black, Solid Red, Solid Green. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.