Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK

  • Mfr # 86451

  • Zoro # G609210067


product price: $18.74
/pk 50, $0.37/ea

Key Features

Width
11.25"
Height
0.63"
Outside Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86451
Zoro #
G609210067
UPC #
090696864512
Country of Origin
China

Dimensions

Width
11.25"
Height
0.63"
Outside Length
9.25"

Details

Item
Poly Project Pockets, Jacket Sleeves, 50 Pack, by Better Office Products, Project Folder File Jackets, Clear, Letter Size, 9" x 11.5", 50 Pack

Description

clear poly project pockets for document organizing. Sealed on two adjacent sides so documents stay put. Open on two adjacent sides for ease of use. A notched cut-out aids in accessing files. Durable, tear-resistant, water-resistant, and see-through. Protect your documents and display the topmost document to easily distinguish between files. Mark up using a permanent marker, and remove marks with a dry paper towel. Incorporate poly project pockets into your work routine for systematic organizing like never before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.