Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK
- Mfr # 25604
- Zoro # G109206690
product price:Â
$
18.19
/pk of 4, $4.55/ea
Key Features
Paper Weight
2.339 lb
Height
1.25"
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25604
- Zoro #
- G109206690
- UPC #
- 090696256041
- Country of Origin
- India
Dimensions
- Height
- 1.25"
- Width
- 9.75 in
Details
- Paper Weight
- 2.339 lb
- Item
- Quad Ruled Composition Book Notebook, 4 Pack, Hardcover 4x4 Graph Ruled Paper, 80 Sheets, 9.75" x 7.5", by Better Office Products, Black Cover, 4 Pack
Description
Set of 4 quad-ruled, 4 x 4 thread-bound composition books, each containing 80 sheets sewn to the book's spine to provide 160 total pages per book. Quadrille-ruled, with 4 squares per linear inch, these books are perfect for mathematics and plotting quadratic equations. They are a favorite of math teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. The front inside cover has a class schedule grid and call-outs for name, date, school and more. The back inside cover includes USEFUL INFORMATION such as a standard to metric conversion table for linear measurements, volume, and multiplication tables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.