Rubber Bands, by , Size 33, 200/Bag, Vibrant Purple, 200PK

  • Mfr # 33904

  • Zoro # G709210172


product price:  $12.49
/pk 200, $0.06/ea

Key Features

Length
5.88"
Width
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33904
Zoro #
G709210172
UPC #
090696339041
Country of Origin
China

Dimensions

Length
5.88"
Width
7.25"

Details

Item
200 Purple Rubber Bands, by Better Office Products, Size 33, 200/Bag, Vibrant Purple Rubber Bands

Description

Color: Purple Size: 33 3 1/2 x 1/8 inches 90% TPR synthetic rubber Better Office Products bold purple Rubber Bands come in a 200-count bag...a handy quantity to have on hand for organizing, securing, and color coding. The bands are Size 33, one of the most common sizes for practical applications in the home and office. Measuring at 3.5in. long when flattened 7in. circumference, they are 1/8in. wide and 1/32in. thick. Flexible but stretchy, the bands are a convenient way to group items. Use a different color band when counting or separating cash for easy distinction such as $25, $50, and $100 increments. Use for crafting. Use to secure rolled items such as posters and wrapping paper or to keep cookbooks open for easy reference. Use to shorten/bunch up small appliance cords to keep them out of sight. The most universal of fasteners, rubber bands prove that the simplest designs are often times the best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.