Zoro Homepage

Sheet Protectors, Poly, 100 Sheets, 100PK

  • Mfr # 81450-100pk

  • Zoro # G109210055


product price: $12.95
/pk 100, $0.13/ea

Key Features

Width
11.25"
Height
0.63"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81450-100pk
Zoro #
G109210055
UPC #
090696814500
Country of Origin
China

Dimensions

Width
11.25"
Height
0.63"
Length
10"

Details

Item
Better Office Products Sheet Protectors, 100 Count (81450)

Description

Poly sheet protectors. Use to keep all your papers, recipes, records and more organized, safe and clean. Great for archiving and organizing. Made from polypropylene, these sheets are non stick and non glare. Secure for top loading insertion of papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.