Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK

  • Mfr # 81058

  • Zoro # G509206818


product price:  $17.49
/pk 25, $0.70/ea

Key Features

Width
10.75"
Height
1.75"
Length
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81058
Zoro #
G509206818
UPC #
90696810588
Country of Origin
China

Dimensions

Width
10.75"
Height
1.75"
Length
6.75"

Details

Item
Shop Ticket Holders, 5 x 8 Inches, Both Sides Clear, Stitched Black Edge Trim, by Better Office Products, 25 Pack

Description

Pack of 25 Shop Ticket Holders, 5in. x 8in. - protective pocket sleeves that conveniently display job tickets, work orders, work schedules, product identification, inventory counts and more. Made of durable, clear vinyl on the front and back sides of the sleeve for visibility from either side. Vinyl edges are wrapped with polyester webbing and stitched for clean-looking, reinforced seams. A grommet-reinforced hole is located in the horizontal center at the top of the sleeve for hanging on hooks, tacks, nails, etc. The 6-1/8in. x 9-9/16in. sleeves are designed to hold 5in. x 8in. flat inserts and open along the short side below the grommet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.