Spiral Notebook, 5-Subj, Blk Poly Cover, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 11inx85in

  • Mfr # 25781

  • Zoro # G309206797


product price:  $23.15
/ea

Key Features

Paper Weight
2.028 lbs
Height
1.35"
Width
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25781
Zoro #
G309206797
UPC #
90696257819
Country of Origin
India

Dimensions

Height
1.35"
Width
9.75"

Details

Paper Weight
2.028 lbs
Item
5 Subject Spiral Notebook, Black Poly Cover, College Rule, 200 Sheet Notebook with 4 Double-Sided Pocket Dividers, 11 x 8.5 inches, by Better Office Products

Description

Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 11in. x 8.5in. spiral bound 5-subject college-ruled notebook comes with water-resistant, stain-resistant poly front and back covers in solid black. Sturdy poly front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. The notebook is 3-hole punched to fit a standard-sized 3-ring binder with a snag-free coil binding. The 200-sheet notebook has four 4 heavy-duty two-side pocket dividers to hold loose papers and provide a convenient separation of the notebook into 5 sections of 40 pages each. Each sheet has blue-lined spacing, perforated along the left margin for tear out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.