
Stationery Paper, Tie-Dye Watercolor Writing Stationery, Letter Size, 6 Unique Designs, 100PK
Mfr # 64507
Zoro # G009209975
product price:Â $18.99
/pk 100, $0.19/eaKey Features
Paper Weight
1.261 lbs
Width
9.25"
Length
11.25"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64507
Zoro #
G009209975
UPC #
090696645074
Country of Origin
China
Dimensions
Width
9.25"
Length
11.25"
Details
Item
Stationery Paper, 100 Sheets, Tie-Dye Watercolor Writing Stationery, Letter Size 8.5 x 11 inch, 6 Unique Double Sided Designs, by Better Office Products, 100 Pack
Paper Weight
1.261 lbs
Description
27 lb./100 gsm bond tie-dye watercolor stationery with a special coating to enhance the unique prints. Comes in six attractive designs. Double-sided print for an all over finished look and feel. Great for invitations, letters, printouts, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.