Zoro Homepage

Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes

  • Mfr # 66500

  • Zoro # G809206648


product price: $12.29
/ea

Key Features

Paper Weight
0.441 lbs
Overall Height
0.63"
Overall Length
9"
Overall Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66500
Zoro #
G809206648
UPC #
090696665003
Country of Origin
China

Dimensions

Overall Height
0.63"
Overall Length
9"
Overall Width
4.5"

Details

Item
Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Assorted Sticky Tabs: Lined, Dotted & Blank Note Tabs, Small & Mini Sticky Notes & See Through Page Markers, by Better Office Products
Paper Weight
0.441 lbs

Description

Better Office Products Assorted Sticky Memo Note Set is a folding, padded cover book of 6 different designs in rainbow colors and a variety of sizes. The folded book measures 4.2in. x 8.5in. x 0.56in..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.