Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Dye, 4 PK

  • Mfr # 00753

  • Zoro # G109210161


product price: $10.99
/pk 4, $2.75/ea

Key Features

Color
Tie-Dye
Height
0.44"
Length
7.88"
Width
4.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00753
Zoro #
G109210161
UPC #
090696007537
Country of Origin
China

Dimensions

Height
0.44"
Length
7.88"
Width
4.13"

Details

Item
Protective Key Ring Cases for Airtags (4 Pack) Secure Silicone Airtag Holders, with Heavyweight Metal Alloy Key Chain, Anti Loss Finder, Pet Tracker, Assorted Colors, 4 Holders (Tie-Dye)
Color
Tie-Dye

Description

4 Pack of Assorted Colored Silicone Protective Covers for Apple Airtags, complete with lever-style heavy-duty metallic key ring. Compatible with Apple Airtags. Easy insertion into one side of the sturdy yet pliable silicone holder that has a wide brim to ensure Airtag stays put.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.