Tissue Paper Confetti, 1 Inch Circles, 10,000 Pieces, Multicolor Rainbow Confetti Dots, 8 Colors

  • Mfr # 00660

  • Zoro # G409239053


product price:  $10.99
/ea

Key Features

Width
9"
Length
6.75"
Basis Weight
0.24 lbs
Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00660
Zoro #
G409239053
UPC #
090696006608
Country of Origin
China

Dimensions

Width
9"
Length
6.75"
Height
1.25"

Details

Item
Tissue Paper Confetti, 1 Inch Circles, 10,000 Pieces, 3.5 Ounces, Multicolor Rainbow Confetti Dots, 8 Fun & Complementing Colors, by Better Office Products
Basis Weight
0.24 lbs

Description

Better Office Products Multi-color Tissue Paper Confetti is fun and flair in a bag! 100g/3.5 oz. of 1in. 2.5cm round tissue paper medallions totaling approximately 10,000 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.