Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements

  • Mfr # 00341

  • Zoro # G209239048


product price: $13.69
/ea

Key Features

Length (In.)
12.63"
Width (In.)
1"
Size
1 Pack
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00341
Zoro #
G209239048
UPC #
090696003416
Country of Origin
China

Dimensions

Length (In.)
12.63"
Width (In.)
1"
Size
1 Pack
Height
1"

Details

Item
Triangular Ruler, 12 inch Metal Ruler, Triple Sided Color Coded, Imperial Scale Measurements, Drafting Ruler, Architect Ruler by Better Office Products (1 Pack)

Description

12-inch triple-sided, color-coded triangular ruler made of solid aluminum. Architectural ruler for drawing up blueprints, floor plans, and cartography maps. Color-coded sides include the following scales: GREEN: 1/8in., 1/4in., 1/2in., 1in.; BLUE: 3/8in., 3/4in., 1-1/2in., 3in.; RED: 3/16in., 3/32in., 1in. 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.