Tape Dispensing Machine, 3 in Max. Tape Width. 7 1/2 in Tape Core Dia, Steel, Gray
Mfr # BP333PLWHT
Zoro # G3353935
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Width
3 in
Construction
Steel
Color
Gray
For Use With
Water Activated Tapes
Power Requirements
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP333PLWHT
Zoro #
G3353935
UPC #
-
Country of Origin
China
Dimensions
Max. Tape Width
3 in
For Maximum Tape Roll Diameter
7 1/2 in
Length
19 1/2 in
Width
9 1/2 in
Height
9 1/2 in
Tape Delivery Length
1 to 30 in or Unlimited
Maximum Tape Dispensing Length
30 in
For Maximum Tape Width
3 in
Minimum Tape Dispensing Length
4 in
Maximum Tape Roll Diameter
7 1/2 in
For Maximum Tape Core Diameter
3 in
Tape Dispensing Length - Maximum
30 in
Tape Dispensing Length - Minimum
2 in
Overall Depth
9 1/2 in
Description
Tape Dispensing Machine, For Maximum Tape Width 3 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 1/2 in, Frame Material Steel, Overall Depth 9 1/2 in, For Use With Water Activated Tapes, Includes 115 V (75 W) Thermostatically Controlled Heater, 44 oz Capacity Water Reservoir, Adjustable Tape Guide for Precise Measurements, Guillotine Sheer Blades, Urethane Feed Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.