
755eS Electric Kraft Tape Dispenser For 1in-4inW Tape
Mfr # 755es
Zoro # G908424318
product price:Â $3,357.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
755es
Zoro #
G908424318
UPC #
-
Country of Origin
United States
Description
The better pack electronic water-activated tape dispenser seals random sized cartons in faced-paced, medium to high volume packaging operations. Ideal for use in demanding environments, the dispenser quickly accommodates packing of different box sizes and freight bound packages. It is made using steel frame and housing with hardened steel guillotine shear blades. The tape dispenser handles both reinforced and non-reinforced tape from 1in to 4inw. Its smooth touch, easy-to-use color-coded keypad offers 20 preset tape lengths. The random key feature allows continuous, uninterrupted tape dispensing. It dispenses tape lengths from 6in to 75in with the touch of a button at 32 in/sec. The low voltage adjustable water heater warms water offers optimal tape bonding. It comes with an exposed 64 oz water bottle that allows water level visibility and easy refill. The side-opening cover allows easy tape access and maintenance. This dispenser meets ul, ce and csa standards. The product has 2 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.