Zoro Homepage

Fuse, 4A Amp Range, 115V AC/DC Volt Rating

  • Mfr # ST-2341

  • Zoro # G3666139


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Voltage Rating
115V AC/DC
Length
20 mm
Width
5 mm
Max. Voltage
115V AC/DC
Max. Amps
4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-2341
Zoro #
G3666139
UPC #
-
Country of Origin
United States

Dimensions

Length
20 mm
Width
5 mm

Details

Item
Fuse
Voltage Rating
115V AC/DC
Max. Voltage
115V AC/DC
Max. Amps
4A

Description

Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.