Replacement Brush Set, For BP756
Mfr # TS37K
Zoro # G3148625
product price: $53.89
/eaKey Features
Color
Black
For Use With
BP756
Overall Height
4 1/2 in
Overall Length
3/4 in
Overall Width
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS37K
Zoro #
G3148625
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 1/2 in
Overall Length
3/4 in
Overall Width
2 3/4 in
Height
4 1/2 in
Width
2 3/4 in
Length
3/4"
Details
Item
Tape Dispenser Brush Set
Color
Black
For Use With
BP756
Includes
Brush Set
Description
Tape Dispenser Brush Set, Height 4 1/2 in, Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.