Zoro Homepage

Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in.

  • Mfr # BE1631007

  • Zoro # G603963808


product price: $74.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1631007
Zoro #
G603963808
UPC #
752516149765
Country of Origin
China

Description

is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.

Features
  • Aluminum frame
  • Smooth Brushed Aluminum Panels
  • Removable File with Organizer Pockets in The Lid
  • Comfort Grip Handle and Two Key Lock Latches
Specifications
  • Color: Silver
  • Material: Aluminum
  • Dimension: 2.5" H x 12" W x 16" L
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.