Zoro Homepage

Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack

  • Mfr # BE31014

  • Zoro # G903685912


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE31014
Zoro #
G903685912
UPC #
657248307097
Country of Origin
China

Description

Features
  • 17 in. Deluxe See-Through Backpack
  • Material - Clear PVC
  • Dimension - 17 x 13.5 x 7 in.
  • Pack - 20 Pieces
  • Colors - Black
  • 0.5 mm. Extremely heavy duty vinyl.
  • Dual zipper on both main compartment &front pocket.
  • Mesh organizer in front pocket.
  • Reinforced shoulder straps for durability.
  • Mesh pocket on both sides.
  • Padded and adjustable shoulder straps.
  • Completely see-through all around.
  • Heavy duty zipper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.