Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Better Trends Better Trends CBS2048ST Country Braid Stripe Area Rug - L Shape; Straw CBS2048ST

Better Trends CBS2048ST Country Braid Stripe Area Rug - L Shape; Straw (Discontinued)

  • Mfr # CBS2048ST
  • Zoro # G503740455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS2048ST
Zoro #
G503740455
UPC #
840053051082
Country of Origin
China

Description

The New Concept of Corner Rug makes an intersting Impact on places like Kitchen, Hallwaysetc. These are made with 100% polypropylene & brighten your home.

Features
  • Material - 100% Polypropylene
  • Country collection
  • Technique - Braided
  • Primary Color - Straw
  • Product Care - Spot Clean
  • Shape - L Shaped
  • Product Type - Area Rug
  • Dimension - 24.5 x 6 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.