10 Ohm RXN-100GA-FA Resistor; 1W 5 Percent for 150Gtl Radio

  • Mfr # BE981350

  • Zoro # G504165882


product price:  $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE981350
Zoro #
G504165882
UPC #
727272235687
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you are still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

IAD-2003A-SA IC Audio Amp Tda for 150Gtl Radios

Specifications
  • Current: 10 ohm
  • Wattage: 1W
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.