17-37 in. 90 deg Tilt Ceiling Mount for LCD; TV LED Monitor

  • Mfr # BE659118

  • Zoro # G904017118


product price:  $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE659118
Zoro #
G904017118
UPC #
661541931286
Country of Origin
China

Description

The bracketed mount swivels and tilts as well to create ergonomic positioning and easy viewing of your device. This TV display mount has been strength tested at three times its maximum capacity of 44lbs ensuring a safe grip on your device.This monitor arm mount is ideal for ceilings, bedrooms, offices, kitchens, and workspaces. The easy folding and unfolding features make room for supplies, notes, kitchen appliances, spreadsheets, and keyboards. These mounts are also designed for pitched ceilings and corner installations. The tilting and swiveling also make your screen an easy-access device. Use it for touch screen displays to access cook books, e-mail, stocks, or the news all from under your cabinet. The rigorous testing of our mounts confirm their stability and strength. They can hold 17 inch - 37 inch displays with ease. They are VESA compatible with75x75mm, 100x100mm, 200x100mm, and 200x200mm brackets. The 44 lbs load capacity was comfortably out performed by engineer stress tests. The articulating functions hold up well under most modern displays.

Features
  • Kitchen under cabinet TV bracket folding, retractable, fold down, swivel
Specifications
  • Degree: 90 deg
  • Size: 17-37 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.