Zoro Homepage

23-55 in. Full Motion LCD LED 4K TV Swivel Bracket

  • Mfr # BE379643

  • Zoro # G004041198


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE379643
Zoro #
G004041198
UPC #
661541932290
Country of Origin
China

Description

Ultra slim full motion articulating TV wall mount offers extreme versatility with a maximum extension of 20" from the wall. It is suitable for LCD and LED tvs, in sizes ranging from 23" to 55". Its swivel arm design is incredibly sturdy. Mount swivels from left to right for viewing from multiple angles. Powder coated steel construction and decorative plates provide a sleek, high-tech look. Free 3-axis bubble level included for convenience. Ideal for corner installations. Includes complete hardware kit and installation instructions. Mount-it. Is the expert in television and computer monitor mounts.

Features
  • Compatible with VESA 400x400, 66 lbs capacity
Specifications
  • Size: 23-55 in.
  • Weight: 6.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.