Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 -65 in. TV Wall Mount Bracket Low Profile Tilt Design for LCD LED 4K TVs & VESA

  • Mfr # BE659116

  • Zoro # G904013790


product price: $90.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE659116
Zoro #
G904013790
UPC #
661541931194
Country of Origin
China

Description

This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse, panasonic, emerson, jvc 32, 40, 42, 47, 48, 49, 50, 52, 55, 60, 65 inch TVs. Weight rated to 130 lbs. Install your precious TV with confidence. Constructed from reinforced steel. Safety screw ensures the TV is safely connected to the wall mounting plate, so you don't have to worry about accidentally knocking off the TV from the wall. Fits 8", 16" or 24" studs. Continuous tilt feature for better viewing. Angle and reduced glare. Low-profile design ensures TV is close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables.

Specifications
  • Size: 32 -65 in.
  • Weight: 5.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.