
40-70 in. Heavy-Duty TV Wall Mount Bracket with Full Motion Articulating Dual Arms
Mfr # BE389375
Zoro # G603902289
product price: $806.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BE389375
Zoro #
G603902289
UPC #
661541931415
Country of Origin
China
Description
Fits 40" to 70" TVs. It's optimized for larger televisions that require a VESA 800 TV mount. Complies with VESA pattern standards 200x200, 300x200, 300x300, 400x200, 400x300, 400x400, 600x400, 700x400, 700x450, 750x450, 800x400, 800x450. Fits TVs with installation holes up to 34" apart horizontally and 17.5" Apart vertically. Full-motion TV mount. TV can extend away from the wall, swivel left or right and can tilt up and down.
Features- Swivel corner bracket for 40 to 70 inch screen LCD oled plasma 4k flat panels
- 220 lbs capacity
- Size: 40-70 in.
- Weight: 33.5 lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.