Zoro Homepage

40-70 in. Premium Tilting TV Wall Mount Bracket for LCD; LED or Plasma Flat Screen TV

  • Mfr # BE749518

  • Zoro # G004013478


product price: $92.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE749518
Zoro #
G004013478
UPC #
723902866634
Country of Origin
China

Description

Fits 8", 16" or 24" studs. Continuous tilt feature for better viewing angle and reduced glare. Low-profile design ensures TV is close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables. Weight rated to 220 lbs. Install your precious TV with confidence. Constructed from 2.0 Mm reinforced steel. Universal TV wall mounting bracket design fits most of 40-70" LCD/LED/plasma TVs on the market up to VESA 850x450 and 175lbs. Please check vesa, stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 40, 42, 47, 48, 49, 50, 52, 55, 60, 65, 70 inch TVs.

Features
  • Super-strength load capacity 220 lbs
  • 15 Degree tilt mechanism up & down, max VESA 850x450
Specifications
  • Size: 40-70 in.
  • Weight: 11.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.