Zoro Homepage

737826037186 6 Watt Floating Vhf Radio - White

  • Mfr # BE258213

  • Zoro # G104149862


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE258213
Zoro #
G104149862
UPC #
652513807906
Country of Origin
China

Description

This floating radio has an orange core for higher visibility and is easy to retrieve if dropped overboard. It features 6 Watts of power for longer range communications and full access to all NOAA weather channels and alarm tones for weather emergencies.

  • Display Type: Illuminated LCD Display.
  • Transmit Power: 6 Watt.
  • Noise Canceling Microphone, U.S.A., Canada & International Channels.
  • All NOAA Weather Channels, Weather Alert, Burp, Instant Channel 16, Unlimited Memory Channels, Tri-Watch, Battery With Charge Contacts.
  • Includes AC & DC adapters, drop-in charger, LiON battery, belt clip, etc.
  • Color - White.
  • Item Weight - 1.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.