Zoro Homepage

8Gb Kit Pc3-10600 1333Mt/S Ddr3 Dimm

  • Mfr # BE761558

  • Zoro # G415835294


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE761558
Zoro #
G415835294
UPC #
657248489984
Country of Origin
China

Description

Dual Channel memory kits contain two matched modules for dual-channel enabled systems. DDR3 DIMM modules are built to JEDEC standards and provide a reduction in power consumption of 30% over DDR2 modules. The main benefit of 's DDR3 comes from the higher bandwidth interface technology and is a great boost to your Desktop. -DDR3 SDRAM - double data rate three synchronous dynamic random access memory. -Transfer data at twice the rate of DDR2. -Higher bus rates and higher peak rates than earlier memory technologies. -Provides a reduction in power consumption of 30% compared to DDR2 modules. -1.5V supply voltage compared to DDR2 s 1.8V. -Technology: 240pin DDR3 DIMM Memory. -Capacity: 8GB KIT. -Class: Dual Channel. -Speed: PC3-10600 1333MT/S. -Control: Unbuffered. -ECC: Non ECC. -Comp. Config: 128MX8. -Voltage: 1.5V. -CL: CL9. -Refresh: 8K. -RoHS: YES. -Operating Temp: Commercial 0 to 70 C. -Application: Commercial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.