Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics 8ohm Paging Horn Weather Resis

  • Mfr # BE133440

  • Zoro # G504067070


product price: $56.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE133440
Zoro #
G504067070
UPC #
654204681369
Country of Origin
China

Description

8ohm Paging Horn Weather Resistant - weather resistant paging horn- Indoor and outdoor use - Provides additional economical paging coverage to existing paging units (PA-2A CPA-7B HF-3W M2W) or to any system with an 8 ohm output- In outdoor factory or warehouse environments 25 paging horns are the best method of producing understandable sound. In these environments the directional design allows the installer to focus the sound cone down aisles and toward work areas.- Add additional speakers and coverage area to existing paging systems such as `s PA-2A CPA-7B HF-3W and M2W - Adjustable base for easy mounting and directional adjustment - Compact design for out of the way mounting - Designed to work with all of `s paging products - Nominal Power: 12 watts - Impedance: 8 ohms - Dimensions: 127mm (5") diameter - Frequency response: 400Hz to 7000Hz - BeigeVK25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.