Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, Fast-Acting, 30A, 250V AC, Non-Indicating

  • Mfr # BE4994

  • Zoro # G204165588


product price: $27.69
/ea

Key Features

Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE4994
Zoro #
G204165588
UPC #
657248149482
Country of Origin
China

Details

Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Item
UL Class Fuse

Description

  • Fast acting cartridge fuse
  • Use for protection in main fuse panel and for applications without electric motors
  • Non time delay
  • Ferrule
  • 250 volts
  • 2 per card
  • 2" x 9/16"
  • 30 amp
  • Length: 4.75
  • Width: 0.5
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.