Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 x 10 x 12.3 in. Onyx Solid Top Horizontal Hanging Organizer; Black

  • Mfr # BE524459

  • Zoro # G803960690


product price: $82.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE524459
Zoro #
G803960690
UPC #
723902012529
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Wire mesh, hanging organizer that attaches to desktop and hangs to provide underdesk storage
  • Features 4 horizontal underdesk trays for sorting letter-size documents, folders and files
  • Design performs well in sit-stand applications and other mobile work environments; organizer easily can move with you from one work surface to another
  • Hanging design offers a document storage solution that helps keep desktop free of clutter
  • Organizer attaches to surfaces up to 1 3/4" thick and includes a rubber-headed tightening screw for secure, non-damaging installation
  • Durable, lightweight, steel mesh construction with scratch-resistant Black powder coat finish and attractively rolled edges
Specifications
  • Color: Black
  • Dimension: 12" x 10" x 12.3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.