Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Shelf Ladder Bookcase; White

  • Mfr # BE604610

  • Zoro # G403686266


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE604610
Zoro #
G403686266
UPC #
723902579725
Country of Origin
China

Description

Gentle slants and right angles make this Ladder Style Bookshelf an exciting alternative to your traditional rectangular bookcase. The 5 shelves retract in length as the bookcase ascends to accent your decor placement naturally. Complete your layout with a progressive piece that has classic features.

Features
  • Solid Wood
  • Light Assembly
  • 5-shelves of retracting lengths accentuate your decor
  • 6 ft. of height enclose ideal storage space for tall displays
  • Perfect for books, collectables and more
  • Rich espresso finish
  • Solid wood construction for increased durability and longevity
Specifications
  • Color: White
  • Material: Wood
  • Number of Shelves: 5
  • Dimension: 72" H x 24.75" W x 16" D
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.