Zoro Homepage

Montego 3-Shelf Folding Bookcase; Black

  • Mfr # BE594288

  • Zoro # G903686421


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE594288
Zoro #
G903686421
UPC #
723902579787
Country of Origin
China

Description

Sturdy and stackable, the X-Design 3-Shelf Folding Bookcase is ideal for any storage. Stackable design allows your storage and home design to grow when you need them to. Effortless foldable engineering means you can transport or store with ease. Constructed from solid wood for lasting beauty.

Features
  • Solid Wood
  • No Assembly
  • 3-shelves to maximize storage and decorative displays
  • Stackable design allows for versatile design ability
  • Perfect for books, collectables and more
  • Strong X-design edges balance and compliment softer-edged furniture and prevents books from falling
  • Solid wood construction for increased durability and longevity
Specifications
  • Color: Black
  • Material: Wood
  • Number of Shelves: 3
  • Dimension: 38" H x 27.5" W x 11.5" D
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.