Zoro Homepage

Montego 4-Shelf Corner Folding Bookcase; Black

  • Mfr # BE611116

  • Zoro # G703686416


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE611116
Zoro #
G703686416
UPC #
723902579763
Country of Origin
China

Description

Soft curves meet strong edges in this X-Design 4-Shelf Corner Bookcase. Maximize corner utility in any room in the house. Simplistic foldable design makes it easy to transport or store for any occasion.

Features
  • Solid Wood
  • No Assembly
  • 4-tiers to maximize storage and decorative displays
  • Perfect for books, collectibles and more
  • Convenient fold-up design
Specifications
  • Color: Black
  • Material: Wood
  • Number of Shelves: 4
  • Dimension: 4.25" H x 4.25" W x 13.5" D
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.