Zoro Homepage

USB3C Shower-Head 1.5Gpm Ultra Saver

  • Mfr # BE108984

  • Zoro # G503956061


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE108984
Zoro #
G503956061
UPC #
654204513868
Country of Origin
China

Description

Features
  • Small, water saving shower with pressure compensating technology that provides consistent 1. 5 gpm flow rate from 30 to 80 PSI.
  • Shower is a conical spray pattern of perfectly sized droplets for a forceful invigorating and very wet feeling shower spray.
  • Available with or without push button trickle valve.
  • Saves over 20 percent more than other water saving showers.
  • Complies with all water sense guidelines for water and energy conservation.
  • Installs easily with standard 1/2 in. Female threads.
  • Dimension - 4.7 x 6 x 6 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.