Zoro Homepage

Fiberglass insect screen, 25 ft.L

  • Mfr # 3003398

  • Zoro # G015890662


product price: $71.89
/ea

Key Features

Screen Material
Fiberglass
Mesh Size
18 x 4
Color
Charcoal
For Use With
Pool Enclosure
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003398
Zoro #
G015890662
UPC #
047888318506
Country of Origin
United States

Dimensions

Mesh Size
18 x 4
Overall Width
72 in
Overall Length
25 ft
Wire Diameter
0.013 mm
Thickness
0.02 mm

Details

Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Charcoal
For Use With
Pool Enclosure
Product Type
Replacement Screen
Protection From
Insects
Standards
UL 2818, UL.COM/GG
Installation Type
Spline
Form
Roll
Resistance Properties
Mildew Resistant
Screen Finish
Vinyl Coated
Oxidation
Non-Oxidizing
Count
1
Openness
56 %
For Location
Internal/External Installation
Mesh Rating
Fine

Description

Fiberglass insect screen, Screen Material Fiberglass, Charcoal, Mesh Size 18 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.