Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass insect screen, 25 ft.L

  • Mfr # 3003400

  • Zoro # G315890577


product price: $61.49
/ea

Key Features

Screen Material
Fiberglass
Mesh Size
18 x 4
Color
Charcoal
Protection From
Insects
Standards
UL 2818, UL.COM/GG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003400
Zoro #
G315890577
UPC #
047888279579
Country of Origin
United States

Dimensions

Mesh Size
18 x 4
Overall Width
96 in
Overall Length
25 ft
Wire Diameter
0.013 mm
Thickness
0.02 mm

Details

Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Charcoal
Protection From
Insects
Standards
UL 2818, UL.COM/GG
For Use With
Pool Enclosure
Product Type
Replacement Screen
For Location
Internal/External Installation
Oxidation
Non-Oxidizing
Mesh Rating
Fine
Count
1
Screen Finish
Vinyl Coated
Installation Type
Spline
Form
Roll
Openness
56 %
Resistance Properties
Mildew Resistant

Description

Fiberglass insect screen, Screen Material Fiberglass, Charcoal, Mesh Size 18 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.