
Fiberglass insect screen, 25 ft.L, Roll
Mfr # 3003397
Zoro # G215890714
product price: $38.39
/eaKey Features
Screen Material
Fiberglass
Mesh Size
18 x 4
Color
Charcoal
For Use With
Pool Enclosure
Product Type
Replacement Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003397
Zoro #
G215890714
UPC #
047888318490
Country of Origin
United States
Dimensions
Mesh Size
18 x 4
Overall Length
25 ft
Overall Width
60 in
Wire Diameter
0.013 mm
Thickness
0.02 mm
Details
Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Charcoal
For Use With
Pool Enclosure
Product Type
Replacement Screen
Standards
UL 2818, UL.COM/GG
Protection From
Insects
Count
1
Resistance Properties
Mildew Resistant
For Location
Internal/External Installation
Installation Type
Spline
Mesh Rating
Fine
Oxidation
Non-Oxidizing
Form
Roll
Screen Finish
Vinyl Coated
Openness
56 %
Description
Fiberglass insect screen, Screen Material Fiberglass, Charcoal, Mesh Size 18 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.