Zoro Homepage

Fiberglass insect screen, 25 ft.L, Roll

  • Mfr # 3003399

  • Zoro # G815890695


product price: $71.19
/ea

Key Features

Screen Material
Fiberglass
Mesh Size
18 x 4
Color
Charcoal
Product Type
Replacement Screen
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003399
Zoro #
G815890695
UPC #
047888318513
Country of Origin
United States

Dimensions

Mesh Size
18 x 4
Overall Width
84 in
Overall Length
25 ft
Thickness
0.02 mm
Wire Diameter
0.013 mm

Details

Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Charcoal
Product Type
Replacement Screen
Protection From
Insects
For Use With
Pool Enclosure
Standards
UL 2818, UL.COM/GG
Screen Finish
Vinyl Coated
Count
1
Mesh Rating
Fine
Oxidation
Non-Oxidizing
Openness
56 %
Installation Type
Spline
Resistance Properties
Mildew Resistant
For Location
Internal/External Installation
Form
Roll

Description

Fiberglass insect screen, Screen Material Fiberglass, Charcoal, Mesh Size 18 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.