
Fiberglass insect screen, Black
Mfr # 3024849
Zoro # G515890667
product price: $58.79
/eaKey Features
Screen Material
Fiberglass
Mesh Size
20 x 20
Color
Black
Standards
UL 2818, UL.COM/GG
Screen Finish
Vinyl Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3024849
Zoro #
G515890667
UPC #
047888710911
Country of Origin
United States
Dimensions
Mesh Size
20 x 20
Overall Width
72 in
Overall Length
25 ft
Thickness
0.01 mm
Wire Diameter
0.009 mm
Details
Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Black
Standards
UL 2818, UL.COM/GG
Screen Finish
Vinyl Coated
For Use With
Doors, Windows
Protection From
Insects
Product Type
Replacement Screen
Oxidation
Non-Oxidizing
Mesh Rating
Fine
For Location
Internal/External Installation
Installation Type
Spline
Resistance Properties
Mildew Resistant
Openness
64 %
Form
Roll
Count
1
Description
Fiberglass insect screen, Screen Material Fiberglass, Black, Mesh Size 20 x 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.