Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass insect screen, Black, Roll

  • Mfr # 3030323

  • Zoro # G315890652


product price: $49.99
/ea

Key Features

Screen Material
Fiberglass
Mesh Size
20 x 20
Color
Black
Product Type
Replacement Screen
Standards
UL 2818, UL.COM/GG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030323
Zoro #
G315890652
UPC #
047888754731
Country of Origin
United States

Dimensions

Mesh Size
20 x 20
Overall Length
25 ft
Overall Width
60 in
Wire Diameter
0.008 mm
Thickness
0.01 mm

Details

Item
Fiberglass insect screen
Screen Material
Fiberglass
Color
Black
Product Type
Replacement Screen
Standards
UL 2818, UL.COM/GG
Protection From
Insects
For Use With
Doors, Windows
Screen Finish
Vinyl Coated
Form
Roll
Oxidation
Non-Oxidizing
Resistance Properties
Mildew Resistant
For Location
Internal/External Installation
Mesh Rating
Fine
Installation Type
Spline
Count
1
Openness
64 %

Description

Fiberglass insect screen, Screen Material Fiberglass, Black, Mesh Size 20 x 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.