
2-slice Multi-function Toaster, Sliver
Mfr # BC-4621S
Zoro # G210927873
product price: $50.99
/eaKey Features
Voltage
115V
Color
Silver
Length (In.)
11 in
Width
6.5 in
Includes
Toasters,user manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-4621S
Zoro #
G210927873
UPC #
623287446219
Country of Origin
China
Dimensions
Length (In.)
11 in
Width
6.5 in
Details
Voltage
115V
Color
Silver
Includes
Toasters,user manual
Material
Stainless Steel, Plastic
Description
Not your ordinary 2 slice toaster! Betty Crockers deluxe toaster makes more than just toast. We offer a multifunctional slot toaster for sliced toast, thick bagels, delicious Belgian waffles and other toastable pastries. Our delightful compact toaster has 3 Illuminated buttons that light up when pressed to let you know they're on and working. Illuminated buttons include a bagel button designed for perfectly toasted bagels, reheat button for toasting cold bread and a cancel button that automatically stops toasting and lifts the slotted bread. Traditional push-down tab turns the toaster on and off while the extra-lift feature provides added lift of the slots to easily grab your contents. Cute toaster design with Brushed metallic finish is easy to clean while maintaining a wonderful shine that works well in any kitchen. Slotted toaster also features 2 bread centering guides in each slot and an adjustable shade dial with electronic shade sensor control & 7 settings. 800 watts. Bread toaster 2 slice comes with a slide-out crumb tray for easy removal of leftover crumbs. Pop up and welcome your new favorite kitchen appliance! Our Betty Crocker kitchen appliance makes a perfect toast to any new home, dorm room, apartment and living space with limited countertop space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.