Zoro Homepage

2-slice Multi-function Toaster, White

  • Mfr # BC-4621W

  • Zoro # G110927881


product price: $59.59
/ea

Key Features

Voltage
115V
Color
White
Includes
Toasters,user manual
Material
Stainless Steel, Plastic
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4621W
Zoro #
G110927881
UPC #
623287046211
Country of Origin
China

Dimensions

Width
6.5 in
Length (In.)
11 in

Details

Voltage
115V
Color
White
Includes
Toasters,user manual
Material
Stainless Steel, Plastic

Description

Not your ordinary 2 slice toaster! Betty Crockers deluxe toaster makes more than just toast. We offer a multifunctional slot toaster for sliced toast, thick bagels, delicious Belgian waffles and other toastable pastries. Our delightful compact toaster has 3 Illuminated buttons that light up when pressed to let you know they're on and working. Illuminated buttons include a bagel button designed for perfectly toasted bagels, reheat button for toasting cold bread and a cancel button that automatically stops toasting and lifts the slotted bread. Traditional push-down tab turns the toaster on and off while the extra-lift feature provides added lift of the slots to easily grab your contents. Cute toaster design with Brushed metallic finish is easy to clean while maintaining a wonderful shine that works well in any kitchen. Slotted toaster also features 2 bread centering guides in each slot and an adjustable shade dial with electronic shade sensor control & 7 settings. 800 watts. Bread toaster 2 slice comes with a slide-out crumb tray for easy removal of leftover crumbs. Pop up and welcome your new favorite kitchen appliance! Our Betty Crocker kitchen appliance makes a perfect toast to any new home, dorm room, apartment and living space with limited countertop space.


  • •800 watts of power
  • •Extra wide slot width, perfect for thick breads, bagels and Belgian waffles
  • •Extra-depth bread carriage
  • •Illuminated bagel button adjusts outside elements to toast bagels the professional way
  • •Illuminated reheat function + Illuminated cancel button
  • •Electronic toast shade sensor control
  • •Sturdy deep draw housing
  • •Slide-out crumb tray
  • •2 bread centering guides in each slot
  • •Extra lift feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.